Motion
IC8/S
Drivers Glove - Small, Split Cowhide, Unlined, Blue
MI ITEM #02608666
MFR #IC8/S
List Price$10.40/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drivers Glove - Small, Split Cowhide, Unlined, Blue
MI ITEM #02608666
MFR #IC8/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.40/pr for your price

Overview

Mfr description
IC8/S LEATHER PALM GLOVE-S
  • Constructed of heavy side split cowhide
  • Wing thumb increases comfort in open-handed work
  • Stitched with Kevlar® adding strength and burn resistance
  • Rugged extra strength back and cuff
  • Rubberized gauntlet cuff helps protect wrist, allows for fast removal, and water resistance
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort

Specifications

  • Glove Size
    Small
  • Material Type
    Leather Palm
  • Leather Grade
    Split Cowhide
  • Lining Material
    Unlined
  • Color
    Blue
  • Back Material
    Canvas
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn Rubberized Cuff Gunn Cut
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Length
    31.115 cm
  • Description Keyword
    Hand Protect-Welding
  • Description
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
  • Material
    Cowhide Leather
  • Comfort Features
    Constructed of heavy side split cowhide
  • Additional Details
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text