Motion
IC8DP/L
Ironcat® Fabric Gloves - L or Size 9, Premium Grade, Unlined, Color Blue
MI ITEM #02608668
MFR #IC8DP/L
Your Price$10.16/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Fabric Gloves - L or Size 9, Premium Grade, Unlined, Color Blue
MI ITEM #02608668
MFR #IC8DP/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.16/pr(List $11.69)

Overview

Mfr description
IC8DP/L DOUBLE LEATHER PALM GLOVE-L
  • Constructed of heavy side split cowhide
  • Double palm offers comfort, insulation and heat protection
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Rugged extra strength back and cuff
  • Stitched with Kevlar® adding strength and burn resistance
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Grade
    Premium Grade
  • Lining Material
    Unlined
  • Color
    Blue
  • Back Material
    Canvas
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn Rubberized Cuff Gunn Cut
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Palm Features
    Double Leather Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Length
    33.02 cm
  • Description Keyword
    Hand Protect-Welding
  • Liner Material
    Fleece Lined
  • Description
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
  • Material
    Cowhide Leather
  • Comfort Features
    Constructed of heavy side split cowhide
  • Additional Details
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
  • Weight
    44.73 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text