Motion
018502-4220
First Aid Kit - Full Kit, Nylon, Bag, Number of Pieces: 42, ANSI Z308.1-2009
Mi Item #02609082
MFR #018502-4220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
First Aid Kit - Full Kit, Nylon, Bag, Number of Pieces: 42, ANSI Z308.1-2009
Mi Item #02609082
MFR #018502-4220

Mfr description
018502-4220 FIRST AID KIT,SOFTPACK-S
  • Multi-purpose first aid kit with a variety of supplies to treat wounds, cuts and other emergency medical needs
  • Stored in rugged soft sided nylon bag that is lightweight and easy to carry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    43.69 lbs

Details

  • Approval Listing Regulations
    ANSI Z308.1-2009
  • Container Material
    Nylon
  • Number Of Pieces
    42
  • Type
    Full Kit
  • UPC_NO
    821812020952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)