Motion
018503-4219
Soft Pack, Redicare?, Promotional/Individual
Mi Item #02609083
MFR #018503-4219
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soft Pack, Redicare?, Promotional/Individual
Mi Item #02609083
MFR #018503-4219

Mfr description
018503-4219 FIRST AID KIT,SOFTPACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    26.51 lbs

Details

  • Container Material
    Nylon
  • Number Of Pieces
    38
  • Type
    Full Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)