Motion
CM34D25NZ14C

LEESON ELECTRIC
CM34D25NZ14C

Right Angle Brushed Gearmotor - Right Angle Shaft, 5 :1 Ratio, 1/4 hp hp, 90 V, 500.0 rpm rpm, TENV, 34None Frame, Continuous Duty
Mi Item #02609165
MFR #CM34D25NZ14C
Price$1,210.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM34D25NZ14C

Right Angle Brushed Gearmotor - Right Angle Shaft, 5 :1 Ratio, 1/4 hp hp, 90 V, 500.0 rpm rpm, TENV, 34None Frame, Continuous Duty
Mi Item #02609165
MFR #CM34D25NZ14C

Mfr description
M1135046.00,1/4HP,34,500RPM,
  • Precision machined aluminum gear housing.
  • Output shaft is field interchangeable from left hand to right hand style by re-assembly.
  • Performance matched for continuous duty service.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,210.44/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201
  • Frame Size
    34None
  • Gear Ratio
    5 :1
  • Motor Length Less Shaft
    5.81 in
  • Opposite Drive End Bearing Size
    6201
  • Overall Length C Dimension
    12.64 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    16.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    2.30 A
  • Full Load Torque
    30 in/lb
  • Input Horsepower
    1/4 hp
  • Insulation Class
    H
  • kW
    0.19 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720091661
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Special
  • Output RPM
    500.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Right Angle
  • Standards Met
    CE,UL Recognized,CSA
  • UPC_NO
    691720091661
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)