Motion
SB1820S
Venture II Safety Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02609204
MFR #SB1820S
Price$4.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Venture II Safety Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02609204
MFR #SB1820S

Mfr description
SB1820S GLASSES, BLK/GREY,POLY
  • 9.75 base curved lens provides full side protection without distracting seams or traditional type side shields
  • Temples adjust to four different lengths
  • Nose buds secure the glass and prevent slipping while providing a pillow soft fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.33/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.00 lbs

Details

  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CE EN 166, CSA Z94.3-07, MIL-PRF-31013
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Venture II
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Adjustable Temples
  • Type
    Safety Glasses
  • UPC_NO
    814992003327
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)