Motion
8836663
Commercial Pressure Gauge - 113.13 Series, 30 psi, 1-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
MI ITEM #02609236
MFR #8836663
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Commercial Pressure Gauge - 113.13 Series, 30 psi, 1-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
MI ITEM #02609236
MFR #8836663

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
113.13 1-1/2" 0/30 PSI/KPA 1/8 CBM
  • Intended for severe service conditions where pulsation or vibration exist.
  • The gauge is suitable for all gaseous and liquid media that will not obstruct the pressure system or attack copper alloy parts.
  • Some typical uses would be with hydraulic systems and compressors.

Specifications

  • Gauge Type
    Pressure Gauge
  • Pressure Connection
    Copper Alloy
  • Gauge Pressure Range
    30 psi
  • Ambient Temperature Range
    -4°F to +140 °F
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    1-1/2 in
  • Lens Material
    Acrylic, ultrasonically welded to case
  • Case Filling
    Glycerin
  • Case Material
    Black Plastic
  • Thread Connection
    1/8 NPT
  • Dial Color
    White ABS with black lettering
  • Pointer Material
    Black ABS Plastic
  • Wetted Materials
    Copper Alloy (Brass)
  • Movement
    Copper alloy
  • Bourdon Tube
    Copper Alloy / C-type
  • Design Features
    Liquid Filled ABS Plastic Case
  • Manufacturer Product Page
  • Series
    113.13
  • Mounting Type
    Center Back Mount (CBM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text