Motion
C3A X 3 3H SS

DODGE
C3A X 3 3H SS

Drive Shaft - 3 in Shaft Diam., 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material
Mi Item #02609488
MFR #C3A X 3 3H SS
Price$5,164.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C3A X 3 3H SS

Drive Shaft - 3 in Shaft Diam., 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material
Mi Item #02609488
MFR #C3A X 3 3H SS

Mfr description
353183 C3A X3" 3HSS DRIVE SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,164.01/each

Specifications

Dimensions

  • Screw Diameter Range
    12.0000 to 20.0000 in
  • Shaft Diameter
    3 in
  • Weight
    32 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • UPC_NO
    782475883257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)