Motion
M2501-3
Screw Jack - Mechanical Actuator - 1800 Series, Flange/Base Mount, 3 in Stroke Length, 1 ton Load Capacity
MI ITEM #02609632
MFR #M2501-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Jack - Mechanical Actuator - 1800 Series, Flange/Base Mount, 3 in Stroke Length, 1 ton Load Capacity
MI ITEM #02609632
MFR #M2501-3

Mfr description
M-2501-3 ACTUATOR
  • Precise positioning within thousandths of one inch
  • Self-locking models featuring higher gear ratios are inherently load holding
  • Uniform lifting speeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.375 in
  • Lead Lifting Screw Diameter
    3/4 in x .200 in in
  • Length
    7.5 in
  • Stroke
    3 in
  • Weight
    4.19 lbs
  • Width
    6 in

Details

  • Body Material
    Aluminum
  • Configuration
    Upright Translating
  • ECCN
    EAR99
  • End Type
    Top Plate
  • Harmonization Code
    8483.40.9000
  • Load Capacity
    1 ton
  • Manufacturer Catalog
  • Mounting
    Flange/Base
  • Screw Drive Type
    Screw Jack
  • Series
    1800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)