Motion
10C5-10RFJSXB

GATES RUBBER CO
10C5-10RFJSXB

7238-04025 -
Mi Item #02609654
MFR #10C5-10RFJSXB
Price$39.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C5-10RFJSXB

7238-04025 -
Mi Item #02609654
MFR #10C5-10RFJSXB

Mfr description
10C510RFJSXB FITTING 7238-04025
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.63/each

Specifications

Dimensions

  • Dash Size
    10
  • End Size/Type
    5/8 FJSX
  • Hose Dash Size
    10
  • Hose Inside Diameter
    0.5000 in
  • Thread Size
    7/8-14 JIC37° - 7/8-14 SAE45°
  • Thread Size 1
    7/8-14
  • Weight
    0.44 lbs

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJSX
  • Fitting Shape
    Straight
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053171181
  • ManufacturerName (description attribute)
    Gates
  • Material
    Brass
  • Mating Angle
    37/45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    072053171181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)