Motion
PKIT AMR 312

REXNORD INC
PKIT AMR 312

Parts Kit - Parts Kit, Series AMR, Cplg Size 312
Mi Item #02609743
MFR #PKIT AMR 312
Price$1,054.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT AMR 312

Parts Kit - Parts Kit, Series AMR, Cplg Size 312
Mi Item #02609743
MFR #PKIT AMR 312

Mfr description
021400 PKIT AMR 312
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,054.44/each

Specifications

Dimensions

  • Coupling Size Code
    312
  • Weight
    2.70 lbs

Details

  • Manufacturer Catalog Number
    21400
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    AMR
  • UPC_NO
    698210864149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)