Motion
27270
77450270 Brake Line Assembly - 0.3750 in/10 mm Diameter, 32.00 in/812.8 mm Length
Mi Item #02609772
MFR #27270
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
77450270 Brake Line Assembly - 0.3750 in/10 mm Diameter, 32.00 in/812.8 mm Length
Mi Item #02609772
MFR #27270

Mfr description
27270 3/8" HOSE 3/8" MPT FIXED & SWIVEL
  • High quality brass male pipe fitting on one end, female air brake swivel with male pipe adapter on other end
  • Temperature Range: -40°F to +212°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tubing Diameter
    0.3750 in, 10 mm
  • Tubing Length
    32.00 in
  • Weight
    0.94 lbs

Details

  • Additional Details
    Factory crimped assemblies meet the rigorous demands of the fleet and heavy-duty market. Extremely flexible and kink resistant. Four-spiral construction meets SAE J1402 specifications. Complies with DOT FMVSS 106 requirements. Couplings meet SAE and DOT minimum pull-off requirements. Federal law requires registration with the Department of Transportation for anyone producing air brake assemblies with swaged or crimped fittings.
  • Standards Met
    Meets (SAE J140) specifications and complies with (DOT FMVSS 106) requirements.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)