Motion
L40-0BA
Modular Air Lubricator - 1-1/2 NPT Port Size, Polycarbonate Bowl, 927 scfm Max Flow, 26.00 oz Oil Capacity
Mi Item #02609827
MFR #L40-0BA
Price$887.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 1-1/2 NPT Port Size, Polycarbonate Bowl, 927 scfm Max Flow, 26.00 oz Oil Capacity
Mi Item #02609827
MFR #L40-0BA

Mfr description
L40-0BA LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$887.26/each

Specifications

Dimensions

  • Overall Height
    11.61 in
  • Overall Width
    5.5000 in
  • Port Size
    1-1/2 NPT

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Lubricator Type
    Standard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    125 °F
  • Maximum Flow Rate
    927 scfm
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    32 °F
  • Oil Capacity  
    26.00 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 125 °F
  • Series
    L40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)