Motion
L50-0CA
Modular Air Lubricator - 2 NPT Port Size, 1186 scfm Max Flow, 26.00 oz Oil Capacity
Mi Item #02609828
MFR #L50-0CA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 2 NPT Port Size, 1186 scfm Max Flow, 26.00 oz Oil Capacity
Mi Item #02609828
MFR #L50-0CA

Mfr description
L50-0CA LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    11.61 in
  • Overall Width
    5.5000 in
  • Port Size
    2 NPT

Details

  • Bowl Options
    Guard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    125 °F
  • Maximum Flow Rate
    1186 scfm
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    32 °F
  • Oil Capacity  
    26.00 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 125 °F
  • Series
    L50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)