Motion
R16-02R
Miniature Air Regulator - 71.50 scfm, 1/4 BSPT, 5 to 25 psi
Mi Item #02609831
MFR #R16-02R
Price$117.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 71.50 scfm, 1/4 BSPT, 5 to 25 psi
Mi Item #02609831
MFR #R16-02R

Mfr description
R16-02R REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.35/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Overall Height
    132 mm
  • Overall Width
    76 mm

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    71.50 scfm
  • Maximum Operating Pressure
    300 psi
  • Maximum Set Pressure
    25 psi
  • Minimum Set Pressure
    5 psi
  • Operating Temperature Range
    32 to 150 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    5 to 25 psi
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)