Motion
SV910NF00000000000000A

MODULAR CONTROLS (DANFOSS
SV910NF00000000000000A

Screw-In Solenoid Valve - Solenoid Actuation, Direct Action, 6 gpm Max Flow
MI ITEM #02610044
MFR #SV910NF00000000000000A
Price$138.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MODULAR CONTROLS (DANFOSS
SV910NF00000000000000A

Screw-In Solenoid Valve - Solenoid Actuation, Direct Action, 6 gpm Max Flow
MI ITEM #02610044
MFR #SV910NF00000000000000A

Mfr description
SV910NF00000000000000A SCREW-IN CART.
  • Hardened, ground and honed working parts to limit leakage
  • IP69K tough coil compatibility
  • Continuously rated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.92/each

Specifications

Dimensions

  • Overall Height
    177.9 mm
  • Overall Width
    38.9 mm

Details

  • Action
    Direct
  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog Number
    02-199329
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    3000 psi
  • Number Of Ways
    4
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)