Motion
SV910NA0000012DWJ0000A

MODULAR CONTROLS (DANFOSS
SV910NA0000012DWJ0000A

Screw-in Solenoid Valve - Screw-in Cartridge
Mi Item #02610048
MFR #SV910NA0000012DWJ0000A
Price$272.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MODULAR CONTROLS (DANFOSS
SV910NA0000012DWJ0000A

Screw-in Solenoid Valve - Screw-in Cartridge
Mi Item #02610048
MFR #SV910NA0000012DWJ0000A

Mfr description
SV910NA0000012DWJ0000A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.29/each

Specifications

Dimensions

  • Overall Height
    1.0000 in, 25.40 mm
  • Overall Length
    7.0000 in, 177.80 mm
  • Overall Width
    1.0000 in, 25.40 mm

Details

  • Mounting Type
    Screw-in Cartridge
  • Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)