Overview
Mfr description
50V 109A 1C 11 132 PUMP
- Innovative intra-vane cartridge design
- Reduces noise
- Excellent volumetric efficiency
Specifications
- Vane Pump TypeSingle
- Series50V
- Inlet Port SizeSAE 4-Bolt Flange
- Outlet Port SizeSAE 4-Bolt Flange
- Maximum Flow Rate109 gpm
- Shaft TypeSplined
- Mounting TypeFlange
- Seal MaterialStandard
- Port OrientationInline
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data