Motion
63-332/XL
Ambi-dex Disposable Liquid-proof Glove - X-Large Size, Nitrile, Textured Surface, Powdered, 4.0 mil Thick, Blue Color
Mi Item #02611515
MFR #63-332/XL
Price$17.32/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambi-dex Disposable Liquid-proof Glove - X-Large Size, Nitrile, Textured Surface, Powdered, 4.0 mil Thick, Blue Color
Mi Item #02611515
MFR #63-332/XL

Mfr description
63-332/XL AMBI-DEX DISPOSABLE NITRILE
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
  • Contains no natural rubber latex proteins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.32/bx

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    26.5 cm
  • Thickness
    4.0 mil

Details

  • Application
    Food Processing
  • Branding
    Ambi-dex
  • Color
    Blue
  • Description
    A very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
  • Description Keyword
    Disposable Gloves
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314004872
  • Material
    Nitrile
  • Powder Style
    Powdered
  • Product Line
    "Ambi-dex"
  • Product Types
    Disposable Glove
  • Standards Met
    21 CFR 170-199
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    616314004872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)