Motion
1211XL
General Purpose Work Gloves - X-Large Size, Safety Cuff, Cowhide Leather Material
MI ITEM #02611607
MFR #1211XL
Your Price$4.75/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - X-Large Size, Safety Cuff, Cowhide Leather Material
MI ITEM #02611607
MFR #1211XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.75/pr(List $6.41)

Overview

Mfr description
1211XL SHOULDER DOUBLE LEATHER PALM
  • Economy-grade for lighter jobs
  • 2-1/2" rubberized safety cuffs
  • Gunn pattern
  • Color: Gray with white stripes

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    C+ Grade
  • Lining Material
    Cotton
  • Color
    Grey
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Cotton Lined
  • Material
    Cowhide Leather
  • Weight
    6.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text