Motion
8RFS XREEL

GATES RUBBER CO
8RFS XREEL

RFS Fire Suppressant Hydraulic Hose - 1/2 in ID, 0.80 in OD, 2000 psi / 137.9 bar Working Pressure, 8000 psi / 551.6 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
Mi Item #02611671
MFR #8RFS XREEL
Price$7.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8RFS XREEL

RFS Fire Suppressant Hydraulic Hose - 1/2 in ID, 0.80 in OD, 2000 psi / 137.9 bar Working Pressure, 8000 psi / 551.6 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
Mi Item #02611671
MFR #8RFS XREEL

Mfr description
8RFS FIRE SUPPRESSANT HOSE 4657-3315
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.51/ft

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Hose Weight
    0.30 lbs/ft
  • Length
    330 ft / 101 m
  • Minimum Bend Radius
    7 in / 177.8 mm
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.80 in
  • Weight
    0.30 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    8000 psi / 551.6 bar
  • Color
    Red
  • Country of Origin
    US
  • Cover Color
    Red
  • Cover Material
    Modified Nitrile - Type C2
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R1
  • Hose Covering Material
    Nitrile Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4657-3315
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053531879
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Fire, Oil
  • Recommended Use
    RFS hose is recommended for low-pressure powder fre suppressant applications in mining, forestry and fire fighting equipment.
  • Reinforcement Type
    1-braid, wire
  • Standards Met
    MSHA 2G, SAE 100R1
  • Trademark
    RFS Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Fire Suppressant, Forestry, Hydraulic, Mining
  • UPC_NO
    072053531879
  • Working Pressure
    2000 psi / 137.9 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)