Specifications
Dimensions
- Bore Diameter4.4375 in
- Outside Diameter220 mm
- Overall Width53 mm
- Precision RatingNot Rated
- Weight25.92 lbs
Details
- Bearing MaterialChrome Steel
- Bearing TypeSpherical Roller Bearings
- Bore TypeStraight
- Cage MaterialSheet Metal
- Cage TypeSheet metal
- Closure TypeOpen
- Finish CoatingUncoated
- Internal ClearanceC0
- Product TypeRoller Insert Bearings
- Series476
- UPC_NO7316570634501