Overview
Mfr description
R433027489 1 1/2 MP1-PP 5/8 ROD 7/16-20
- Duty – 250 psi pneumatic PP, pre-lubricated, 250 to 1500 psi hydraulic PH
- Standards – Meets or exceeds all J. I. C. and NFPA requirements
- Bore Sizes – 1-1/2”-14” (standard), larger available, Piston Rods– 5/8” -5-1/2” (standard)
- Mounting – 21 standard NFPA mountings
- Temperature Range – Standard Buna-N seals: -65°F to +200°F, Optional Viton® seals –15°F to +400°F, Consult Motion Industries for cylinder applications at extreme temperatures
- Ports – NPTF dryseal tapered threads, Optional SAE straight thread ports available, Flange ports available at extra cost
- Stroke – Standard strokes furnished to nearest 1/8”, Normal stroke tolerance +/- 1/16”, Closer stroke tolerance available, consult Motion Industries
- Rod End Threads – Standard KK1 male and female threads, plus KK2 oversize male thread, Other rod end styles optional
- Cushions – Available for all bore sizes, at either or both ends
- Piston Rods – Case hardened to 50-55 Rockwell, “C” chrome-plated and finished to 15 microinches or better, (5/8” not case hardened)
- Tie Rods – High tensile, 1144 stress proof steel
- Cylinder Tube – Honed, steel tubing with chrome plated I.D.
- Double End Rod – Available in many mounting styles to meet special needs
Specifications
- Cylinder TypeNFPA
- Rod TypeSingle Rod
- Bore Diameter1.5000 in
- Stroke6.000 in
- Rod GenderMale
- Rod - Thread Size7/16-20 Male Thread
- Port Size3/8 NPT
- Cushion TypeNon-Cushioned
- SeriesPowerMaster PPT
- Locking PositionWithout Locks
- Port GenderFemale
- Port Thread StandardNPT
- Piston ActionDouble-Acting
- Rod Thread StandardUNF
- Rod Size0.6250 in
- Maximum Operating Pressure250 psi
- Mounting TypeClevis Rear (Fixed), MP1
- Rod Bearing KitR433023506 Buna, R433023936 Viton
- Rod Seal KitR433014982 Buna, R433023935 Viton
- Head Cushion SealR432029151 Buna
- Piston And Tube Seal KitR433023971 Buna, R433023977 Viton
- Cap Cushion SealR433015593 Buna
- Cushion Valve AssemblyR433015236 Buna, R433072609 Viton
- Pivot PinR433014353 with Cotter Pins, R433012619 with Snap Rings
- Rod ClevisR433012602 Steel
- Rod EyeR433012610 Steel
- Cylinder Lube GreaseR431001590
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data