Motion
6203DDU7C3EX28

NSK CORP, BEARING DIV
6203DDU7C3EX28

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #02611702
MFR #6203DDU7C3EX28
Price$66.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6203DDU7C3EX28

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #02611702
MFR #6203DDU7C3EX28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.64/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6203DDU7C3EX28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought