Motion
CRY24V
Roller Follower - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Open
Mi Item #02611711
MFR #CRY24V
Price$36.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Open
Mi Item #02611711
MFR #CRY24V

Mfr description
CYR24V CAM FOLLOWER
  • Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Cylindrical
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.87/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    28 200 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557027185
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Static Load Capacity
    40100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)