Motion
FHR206-17
Ball Insert Bearing - Straight Bore, 1-1/16 in Bore Diam., 2.4409 in OD, 1.4100 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02611733
MFR #FHR206-17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-1/16 in Bore Diam., 2.4409 in OD, 1.4100 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02611733
MFR #FHR206-17

Mfr description
FHR206-17 BFRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/16 in
  • Inner Ring Width  
    0.9380 in
  • Outer Ring Width  
    0.7090 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.4100 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590046966
  • Radial Dynamic Load Capacity
    4370 lbf
  • Radial Static Load Capacity
    2320 lbf
  • Seal Type
    RST
  • Series
    FHR
  • UPC_NO
    1200106797722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)