Motion
RNAO17X25X13

INA (SCHAEFFLER)
RNAO17X25X13

Needle Roller Bearing - 17 mm Bore, 25 mm OD, 13 mm Width, Open
MI ITEM #02611741
MFR #RNAO17X25X13
List Price$48.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO17X25X13

Needle Roller Bearing - 17 mm Bore, 25 mm OD, 13 mm Width, Open
MI ITEM #02611741
MFR #RNAO17X25X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.73/each for your price

Overview

Mfr description
RNAO17X25X13

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    2
  • Radial Dynamic Load Capacity
    2340 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    3300 lbf
  • Max Rpm
    22000 rpm
  • Flanges
    No Flange
  • Series
    RNAO
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802710168
  • Weight
    0.06 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAO17X25X13 Needle Roller Bearing features a 17 mm bore diameter, 25 mm outside diameter, 13 mm overall width, open closure type, and a weight of 0.06 lbs, making it suitable for compact precision equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought