Motion
2VP75X 1 5/8

BROWNING
2VP75X 1 5/8

Variable Pitch Pulleys - 2VP Series, 2 Groove, 5V, A, 4L, B, 5L Belt Section Size, 1.6250 in Bore, 7.5000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #02611748
MFR #2VP75X 1 5/8
Price$636.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2VP75X 1 5/8

Variable Pitch Pulleys - 2VP Series, 2 Groove, 5V, A, 4L, B, 5L Belt Section Size, 1.6250 in Bore, 7.5000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #02611748
MFR #2VP75X 1 5/8

Mfr description
2VP75 X 1 5/8 ADJ SHV
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$636.88/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Bore Diameter
    1.6250 in
  • Datum Diameter
    6.7000 in (A) (Max) 7.0000 in (B) (Max) 5.8000 in (B) (Min)
  • Face Width
    1-5/8 to 2-3/8 in
  • Length Through Bore
    3.2500 in
  • Maximum Pitch Diameter
    6.2000 in (3V) Max 7.4000 in (5V) Max
  • Minimum Pitch Diameter
    5.7 (A/4L) in, 5.8 (B/5L) in, 6.2 (5V) in
  • Outside Diameter
    7.5000 in
  • Overall Width
    7.5000 in
  • Weight
    16.17 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    2VP75X 1 5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460422558
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    2VP
  • UPC_NO
    662460422558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)