Motion
319-5

E Z Lok
319-5

Thread Inserts External Threaded Insert, External Thread Size: 7/16-14, Internal Thread Size: 5/16-18
Mi Item #02611788
MFR #319-5
Price$3.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

E Z Lok
319-5

Thread Inserts External Threaded Insert, External Thread Size: 7/16-14, Internal Thread Size: 5/16-18
Mi Item #02611788
MFR #319-5

Mfr description
319-5 E-Z LOCK INSERT 5/16-18 X 7/16-14
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.78/each

Specifications

Dimensions

  • Drill Size
    X
  • External Thread Size
    7/16 – 14
  • Internal Thread Size
    5/16 – 18
  • Length
    0.437 in
  • Tap Size
    7/16-14 in

Details

  • External Thread Pitch Type
    Coarse
  • Finish Coating
    Plain
  • Insert Wall Type
    Thin
  • Installation Tool Model Number
    500-4
  • Internal Thread Pitch Type
    Coarse
  • Material
    Steel
  • Product Type
    External Threaded Inserts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)