Motion
CFE18VUU
Flat Cam Follower - 40 Roller Dia, 20 mm Roller Width, Sealed
Mi Item #02611794
MFR #CFE18VUU
Price$201.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 40 Roller Dia, 20 mm Roller Width, Sealed
Mi Item #02611794
MFR #CFE18VUU

Mfr description
CFE18VUU CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.17/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    40
  • Roller Width  
    20 mm
  • Stud Diameter  
    18 mm
  • Thread Size
    M 18x1.5
  • Weight
    0.63 lb

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    25300 N
  • Head Type
    Screw Driver Slot
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557010828
  • Maximum RPM (Grease)
    42000 rpm
  • Maximum RPM (Oil)
    70000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    25300 N
  • Radial Static Load Capacity
    51300 N
  • Roller Shape
    Flat
  • Static Load Capacity
    51300 N
  • Stud Type
    Standard Stud with Eccentric Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)