Motion
09335
Center Pull Dispenser - Gray/Gray Translucent Color, 10 in Wide, 12-1/2 in High, 10.65 in Depth
MI ITEM #02611855
MFR #09335
Price$74.14/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Dispenser - Gray/Gray Translucent Color, 10 in Wide, 12-1/2 in High, 10.65 in Depth
MI ITEM #02611855
MFR #09335

Mfr description
09335 TOWEL DISPENSER
  • High-impact gray plastic back and smoked transparent cover
  • Centerflow dispenser holds up to 500 hand towels
  • For rolled, center-pull paper towels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.14/pk

Specifications

Dimensions

  • Depth
    10.65 in
  • Height
    12-1/2 in
  • Weight
    7.00 lbs
  • Width
    10 in

Details

  • Dispenser Color Finish
    Gray/Gray Translucent
  • Dispenser Type
    Center Pull Dispenser
  • For Use With Brand
    Kimberly Clark
  • For Use With Model
    01010, 01051, 01320
  • Paper Towel Fold Style
    Center Pull Roll
  • UPC_NO
    10036000093350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)