Overview
Mfr description
20450 VINYL HOOK KNIFE
Specifications
- MaterialAlloy Steel
- Finish CoatingNone
- Number Of Blades1
- Snap BladeNot Snap Blade
- Single Or Double EdgedSingle
- DispenserNot a Dispenser
- Width2-1/2 in
- Manufacturer Upc Number079423204500
- UPC_NO079423204500
- Weight1.0 lbs
- TypeVinyl Long Point Knife
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data