Motion
FT1013-1-4
Aeroquip Hose Assembly Machine
MI ITEM #02611973
MFR #FT1013-1-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Hose Assembly Machine
MI ITEM #02611973
MFR #FT1013-1-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1013-1-4
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Assembly tool
  • Additional Details
    FC Assembly Equipment Accessories
  • Voltage
    220 V
  • Manufacturer Catalog Number
    FT1013-1-4
  • Weight
    170.00 lb
  • Tool Weight
    3.95 lb
  • Height
    45.00 in
  • Length
    56.00 in
  • Type
    Assembly tool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text