Motion
114-697-1

REXNORD INC
114-697-1

Flat Top Conveyor Chain Sprocket - 24 Teeth, 2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #02611991
MFR #114-697-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-697-1

Flat Top Conveyor Chain Sprocket - 24 Teeth, 2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #02611991
MFR #114-697-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-697-1 N5936-24T 2 SQ

Specifications

  • Bore Diameter
    2 in
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Length Through Bore
    25.4 mm
  • Sprocket Material
    Thermoplastic Elastomer
  • Outside Diameter
    149.4 mm
  • Hub Type
    Wide
  • Pitch
    147.35 mm
  • Tooth Width
    4.6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text