Motion
J7441-10M

PROTO TOOLS
J7441-10M

Impact Socket - 10 mm Socket, 1/2 in Drive, Hex Bit, 3-1/4 in OAL, Metric
Mi Item #02612008
MFR #J7441-10M
Price$19.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7441-10M

Impact Socket - 10 mm Socket, 1/2 in Drive, Hex Bit, 3-1/4 in OAL, Metric
Mi Item #02612008
MFR #J7441-10M

Mfr description
J7441-10M 1/2 DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.72/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/4 in
  • Socket Size
    10 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Hex Bit
  • UPC_NO
    662679182908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)