Specifications
Details
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Country of OriginCN
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push
- Piping TypeBody Ported
- SeriesSY
- Thread StandardRc
- Valve SeriesSY7000
- Voltage SuppressorWithout Light/Surge Voltage Suppressor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)