Motion
7100-04645

GATES RUBBER CO
7100-04645

MegaCrimp® Hose End - 1-1/4 in Hose ID
Mi Item #02612072
MFR #7100-04645
Price$128.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
7100-04645

MegaCrimp® Hose End - 1-1/4 in Hose ID
Mi Item #02612072
MFR #7100-04645

Mfr description
20G-20PL FITTING
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution - Full-Torque Nut™ technology now available on Gates MegaCrimp® and GlobalSpiral® couplings.
  • MegaCrimp® couplings set a new standard for hydraulic couplings. The unique "C" insert ensures "weep-free" concentric crimping to keep equipment and the environment clean.
  • Surpassed one million impulse cycles during design testing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.30/each

Specifications

Dimensions

  • Dash Size
    20
  • End 1 Size
    1.2500 in
  • Hose Cut-Off Factor
    1.9300 in, 49.02 mm
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.2500 in, 31.80 mm
  • Length
    4.2500 in
  • SAE Size
    -20
  • Size
    1.2500 in
  • Weight
    1.37 lbs

Details

  • Additional Details
    Bite-the-wire design, Full-Torque Nut technology, Tested to one million impulse cycles
  • Application
    Hydraulics
  • Compatible Hose Series
    Gates wire-braid hoses
  • Fitting Connection Family
    MegaCrimp
  • Fitting Shape
    Straight
  • Fitting Type
    MegaCrimp
  • For Use With
    Gates wire-braid hoses
  • Manufacturer Catalog Number
    G25530-2020
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Product Types
    Coupling
  • Standards Met
    SAE, EN, ISO
  • Style
    Straight
  • Type
    Hydraulic Coupling
  • UPC_NO
    072053553352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)