Specifications
Dimensions
- Base To Bore Centerline3.5000 in
- Bore Diameter2-15/16 in
Details
- Bore TypeRound
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Type Of BearingSpherical Roller
- UPC_NO698210005702
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)