Motion
230J6
Multi-Rib Multi Rib V-Belt - 6 Sections, J Size, 23.00 in Effective Length, 0.0920 in Rib Width, 0.5625 in Top Width
MI ITEM #02612251
MFR #230J6
List Price$27.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Rib Multi Rib V-Belt - 6 Sections, J Size, 23.00 in Effective Length, 0.0920 in Rib Width, 0.5625 in Top Width
MI ITEM #02612251
MFR #230J6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.10/each for your price

Overview

Mfr description
230J6 MULTI-RIB
  • High Flexibility - Runs on small diameter pulleys, speed ratios up to 60:1
  • Multiple Rib Construction - Eliminates turnover, one belt per drive, reduced noise and vibration
  • Polyester Tensile Cord - High power capacity, low stretch
  • Fiber Reinforced Back - Lateral stiffness
  • Multiple Profiles - Wide range of power - design powers up to 800 HP

Specifications

  • Section
    J
  • Number Of Sections
    6
  • Rib Width
    0.0920 in
  • Top Width
    9/16 in
  • Overall Length
    23 in
  • Reinforcing Cord Material
    Polyester
  • Material
    Polybutadiene
  • Belt Type
    Multi Rib V-Belt
  • Standards Met
    ARPM, IP-26, ISO 10040
  • Number Of Ribs
    6
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    746041207960
  • Manufacturer Catalog Number
    230J6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text