Motion
MHC2-6D
Gripper, Mini angular style, Standard
Mi Item #02612269
MFR #MHC2-6D
Price$111.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gripper, Mini angular style, Standard
Mi Item #02612269
MFR #MHC2-6D

Mfr description
MHC2-6D GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.32/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Finger Type
    2 Finger
  • Gripper Type
    Angular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)