Motion
00909094

HYDAC CORP
00909094

00909094
MI ITEM #02612273
MFR #00909094
Price$1,491.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00909094

00909094
MI ITEM #02612273
MFR #00909094

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,491.34/each

Specifications

Dimensions

  • Overall Height
    52.5 mm
  • Overall Length
    103.9 mm
  • Overall Width
    35 mm
  • Port Size
    1/4 BSPP

Details

  • Accuracy
    0.5 %
  • Electrical Connection
    Circular
  • Fluid Comp
    Air
  • Hysteresis
    0.1 %
  • Input Signal Type
    Pneumatic
  • Non-Linearity
    0.3 %
  • Operating Pressure Range
    0 to +400 bar
  • Operating Temperature Range
    -40 to +85 °C
  • Output Signal Range
    0 to 10 V
  • Output Signal Type
    Electrical
  • Piping Type
    Body Ported (Side)
  • Proof Pressure
    +2000 bar
  • Standards Met
    CE, DIN 3852

Overview

Mfr description
HDA 4744-B-400-031(315BAR)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought