Motion
PW-38
Bearing Lock Washer - 7.5770 in ID, 10.1090 in Outside Dia., 8.8410 in Face Dia., Carbon Steel Material, PW Series
Mi Item #02612364
MFR #PW-38
Price$273.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 7.5770 in ID, 10.1090 in Outside Dia., 8.8410 in Face Dia., Carbon Steel Material, PW Series
Mi Item #02612364
MFR #PW-38

Mfr description
PW38 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.32/each

Specifications

Dimensions

  • Bore Diameter  
    7.5770 in
  • Face Diameter  
    8.8410 in
  • Outside Diameter Over Tangs
    10.1090 in
  • Tang Width  
    0.6450 in

Details

  • Compatible Lock Nut Number
    PN-38
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    PW
  • UPC_NO
    751968423805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)