Motion
QB1HYG
Hearing Band, 27dB Rated, Reusable, Bell Shape, Orange
Mi Item #02612535
MFR #QB1HYG
Price$10.26/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hearing Band, 27dB Rated, Reusable, Bell Shape, Orange
Mi Item #02612535
MFR #QB1HYG

Mfr description
QB1HYG NRR27 EAR PROTECTION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.26/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Banded
  • Band Color
    Yellow
  • Cord Material
    Polypropylene
  • Insertion Method
    Push-In Stem
  • Noise Reduction Rating Nrr
    27 dB
  • Package Quantity
    1
  • Plug Color
    Orange
  • Plug Material
    Rubber Vinyl
  • Plug Shape
    Bell
  • Product Line
    QB1HYG
  • Standards Met
    ANSI S3.19-1974, CSA Class AL, 29 CFR 1910.95 - OSHA
  • UPC_NO
    033552004899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)