Motion
1200 KIT, MTG BASE HCI

HUB CITY INC
1200 KIT, MTG BASE HCI

Speed Reducer Horizontal Base Kit - 1200, 1250 Reducer Size, Cast Iron Material
Mi Item #02612718
MFR #1200 KIT, MTG BASE HCI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
1200 KIT, MTG BASE HCI

Speed Reducer Horizontal Base Kit - 1200, 1250 Reducer Size, Cast Iron Material
Mi Item #02612718
MFR #1200 KIT, MTG BASE HCI

Mfr description
0229-00014 BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    1200, 1250
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    20 in
  • Weight
    75.00 lbs

Details

  • Base Type
    Horizontal Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798216393
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)