Motion
CCF4B40U64

Lincoln Motors
CCF4B40U64

Leeson Definite Purpose Motor - 40 hp, 1800 rpm, 3 ph, 460 V, 364U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02612745
MFR #CCF4B40U64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
CCF4B40U64

Leeson Definite Purpose Motor - 40 hp, 1800 rpm, 3 ph, 460 V, 364U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02612745
MFR #CCF4B40U64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LM21388
  • Meets NEMA U-Frame dimensional and performance standards Meets or exceeds General Motors GM-7EH and -7EQ, Ford EM1, and Chrysler NPEM-100 specifications Full cast iron construction – all frame sizes Oversized, cast iron terminal box with threaded conduit holes NEMA Design B Performance Continuous Duty Inverter-Rated Premium Class F Insulation System

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    364U
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    46.5 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1780 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    65 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    F
  • kW
    30 kW
  • Full Load Amps
    46.5 A
  • Full Load Efficiency
    94.1 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • Shaft Type
    U
  • Shaft Diameter
    2.1250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    13.5 in
  • Overall Length C Dimension
    32.00 in
  • Drive End Bearing Size
    314
  • Opposite Drive End Bearing Size
    312
  • Features
    Meets NEMA U-Frame dimensional and performance standards Meets or exceeds General Motors GM-7EH and -7EQ, Ford EM1, and Chrysler NPEM-100 specifications Full cast iron construction – all frame sizes Oversized, cast iron terminal box with threaded conduit holes NEMA Design B Performance Continuous Duty Inverter-Rated Premium Class F Insulation System
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Type of Bearing
    Ball
  • Weight
    977 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720105573
  • Spec Sheet
    40 HP, 460 V, Automotive Duty
  • Technical Specifications
    40 HP, 460 V, Automotive Duty
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought