Motion
DFP16C
Housed Bushing - Square Flange, Plain Bushing
MI ITEM #02612765
MFR #DFP16C
Price$448.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Square Flange, Plain Bushing
MI ITEM #02612765
MFR #DFP16C

Mfr description
DFP16C BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.95/each

Specifications

Dimensions

  • Overall Height
    1.5600 in
  • Overall Length
    2.2400 in

Details

  • Bushing Type
    Plain Bushing
  • Housing Type
    Square Flange
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -400 °F to 400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)