Motion
VVQC2000-1A-D-N9

SMC CORP OF AMERICA
VVQC2000-1A-D-N9

MANIFOLD BLOCK
MI ITEM #02612878
MFR #VVQC2000-1A-D-N9
List Price$34.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQC2000-1A-D-N9

MANIFOLD BLOCK
MI ITEM #02612878
MFR #VVQC2000-1A-D-N9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.10/each for your price

Overview

Mfr description
VVQC2000-1A-D-N9 MANIFOLD BLOCK
  • Manifold block for series VQC1000/2000 solenoid valves
  • Double or single wiring
  • Selectable metric and standard port sizes

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Proof Pressure
    +1.5 MPa
  • Port Size
    One-touch fitting for 6 mm
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Thread Standard
    BSPT
  • Wiring Type
    Double Wiring
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text