Motion
GX 35 F

SKF
GX 35 F

Thrust Spherical Plain Bearing - 35 mm Bore, 90 mm OD, 22 mm Inner Ring Width, Open
Mi Item #02612880
MFR #GX 35 F
Price$412.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GX 35 F

Thrust Spherical Plain Bearing - 35 mm Bore, 90 mm OD, 22 mm Inner Ring Width, Open
Mi Item #02612880
MFR #GX 35 F

Mfr description
GX35F THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.14/each

Specifications

Dimensions

  • Ball Diameter
    3.8580 in, 98 mm
  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    22 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    20.70 mm | 0.8150 in
  • Outside Diameter  
    90 mm
  • Overall Width
    22 mm
  • Weight
    2.26 lbs

Details

  • Additional Details
    Maintenance-Free
  • Application
    Axial loads, Combined radial and axial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Bearing steel
  • Liner Material
    PTFE FRP
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GX 35 F
  • Manufacturer Upc Number
    7316577105707
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    134 kN
  • Radial Static Load Capacity
    216 kN
  • Series
    GX
  • Type Of Bearing
    Thrust
  • UPC_NO
    7316577105707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)