Motion
SYJ-70-TF

SKF
SYJ-70-TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 70 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02612885
MFR #SYJ-70-TF
Price$867.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYJ-70-TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 70 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02612885
MFR #SYJ-70-TF

Mfr description
SYJ-70-TF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$867.74/each

Specifications

Dimensions

  • Base To Bore Centerline
    79.40 mm
  • Base Width
    72 mm
  • Bolt Center To Center Length
    210 mm
  • Bolt Size
    20 mm
  • Bore Diameter
    70 mm
  • Overall Length
    266 mm
  • Weight
    14.06 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571116396
  • Max Rpm
    2800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    62.4 kN
  • Radial Static Load Capacity
    45 kN
  • Replacement Bearing
    YAR 214-2F
  • Series
    SYJ
  • UPC_NO
    7316571116396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)