Motion
US-LT41PB-08

AIMCO
US-LT41PB-08

Torque Control Air Screwdriver - Pistol Grip Handle Style, 1/4 in Inlet Size, 800 rpm Maximum Speed
MI ITEM #02613384
MFR #US-LT41PB-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AIMCO
US-LT41PB-08

Torque Control Air Screwdriver - Pistol Grip Handle Style, 1/4 in Inlet Size, 800 rpm Maximum Speed
MI ITEM #02613384
MFR #US-LT41PB-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet size
    1/4 in
  • Overall Length
    7 in
  • Tool Weight
    1.8 lb

Details

  • Air Consumption
    10.5 cfm
  • Air Pressure
    85 psi
  • Handle Style
    Pistol Grip
  • Maximum Speed
    800 rpm
  • Variable Speed
    Variable Speed

Overview

Mfr description
US-LT41PB-08 R/A SCREWDRIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought